HBLMH1000
Hubbell Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLMH1000

Hubbell Temporary Lighting
In stock
Item Number
HBLMH1000
MFG Item Number
HBLMH1000
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
HBLMH1000
1000W METAL HALIDE CART LIGHT

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number HBLMH1000
Item Number HBLMH1000
Manufacturer Hubbell
Family Series Hubbell Temporary Lighting
Operating Voltage 125 V
Lamp Type Fluorescent
Lamp Wattage 1,000 W
Light Output (Lumens) 110,000
Generator Included No
Battery Backup No
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 150 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved