HBLPP10IGW
Hubbell Power Strips, Aluminum Service Poles Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLPP10IGW

Hubbell Power Strips, Aluminum Service Poles Series
In stock
Item Number
HBLPP10IGW
MFG Item Number
HBLPP10IGW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Aluminum Service Poles Series
Item #
HBLPP10IGW
SVCE POLE, 10ft.2in., 1 IG, 1 SL REC,

Aluminum Service Poles Series Information

  • Poles with three service capability ideal for delivering power, fiber, and data cabling from the ceiling to the floor
  • Available in three standard lengths to accommodate a variety of applications
  • Available in five attractive durable paint colors and clear anodized aluminum finish to suit every need
  • Factory ordered custom pole lengths and configurations available for special applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLPP10IGW
Item Number HBLPP10IGW
Manufacturer Hubbell
Product Series Aluminum Service Poles
Family Series Hubbell Power Strips, Aluminum Service Poles Series
Voltage 125 VAC
Current 20 A
Color/Finish White
Material Aluminum
Number of Receptacles 2
Number of Circuits 2
Number of Knockouts 2
Nominal Height 122 "
Knockout Size 2.62 " x 1.31 "
Isolated Ground Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved