HBLPPO12AI
Hubbell Power Strips, Aluminum Service Poles Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLPPO12AI

Hubbell Power Strips, Aluminum Service Poles Series
In stock
Item Number
HBLPPO12AI
MFG Item Number
HBLPPO12AI
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Aluminum Service Poles Series
Item #
HBLPPO12AI
SVCE POLE, 12ft.2in., BLANK W DIVIDER

Aluminum Service Poles Series Information

  • Poles with three service capability ideal for delivering power, fiber, and data cabling from the ceiling to the floor
  • Available in three standard lengths to accommodate a variety of applications
  • Available in five attractive durable paint colors and clear anodized aluminum finish to suit every need
  • Factory ordered custom pole lengths and configurations available for special applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLPPO12AI
Item Number HBLPPO12AI
Manufacturer Hubbell
Product Series Aluminum Service Poles
Family Series Hubbell Power Strips, Aluminum Service Poles Series
Voltage 125 VAC
Current 20 A
Color/Finish Ivory
Material Aluminum
Number of Receptacles 0
Number of Circuits 0
Number of Knockouts 4
Knockout Size 2.62 " x 1.31 "
Isolated Ground No
Approvals UL
Net Weight 0 lbs
Gross Weight 18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved