HBLWL25LED
Hubbell Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLWL25LED

Hubbell Temporary Lighting
In stock
Item Number
HBLWL25LED
MFG Item Number
HBLWL25LED
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
HBLWL25LED
LED WORK LIGHT, 25ft, 18/2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLWL25LED
Item Number HBLWL25LED
Manufacturer Hubbell
Family Series Hubbell Temporary Lighting
Operating Voltage 125 V
Lamp Type LED
Lamp Wattage 9 W
Cord Length 25 '
Light Output (Lumens) 920
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved