HMHB219
Hubbell Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HMHB219

Hubbell Switches
In stock
Item Number
HMHB219
MFG Item Number
HMHB219
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HMHB219
SENSOR F HIGHBAY 1 RLY 120-347VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HMHB219
Item Number HMHB219
Manufacturer Hubbell
Family Series Hubbell Switches
AC Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC
Color White
Approvals cULus
Comments Single Relay With Photocell
Net Weight 0.38 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved