HP612
Hubbell Network Panels, NextSpeed Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HP612

Hubbell Network Panels, NextSpeed Series
In stock
Item Number
HP612
MFG Item Number
HP612
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Network Panels, NextSpeed Series
Item #
HP612
P-PANEL, CAT6,12 PORT,UNI

NextSpeed Series Information

  • Category 5e
  • 96, 48, or 24 Ports
  • 1, 2, or 4 Rack Units

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HP612
Item Number HP612
Manufacturer Hubbell
Product Series NextSpeed
Family Series Hubbell Network Panels, NextSpeed Series
Number of Ports 12
Panel Format Punchdown
Cable Type Cat 6
Preloaded Yes
Shielded No
Connection (Front) RJ45
Connection (Rear) 110 Type IDC
Cable Manager No
Mounting Surface Mount
Panel Color Black
Approvals ETL, UL
Comments 89D Mounting Bracket, Vertical Orientation
Net Weight 0 lbs
Gross Weight 1.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved