HP648E
Hubbell Network Panels, NextSpeed Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HP648E

Hubbell Network Panels, NextSpeed Series
In stock
Item Number
HP648E
MFG Item Number
HP648E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Network Panels, NextSpeed Series
Item #
HP648E
P-PANEL, CAT6,48 PORT,UNI,ECO

NextSpeed Series Information

  • Category 5e
  • 96, 48, or 24 Ports
  • 1, 2, or 4 Rack Units

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HP648E
Item Number HP648E
Manufacturer Hubbell
Product Series NextSpeed
Family Series Hubbell Network Panels, NextSpeed Series
Number of Ports 48
Rack Units 2U
Panel Format Punchdown
Cable Type Cat 6
Preloaded Yes
Shielded No
Connection (Front) RJ45
Connection (Rear) 110 Type IDC
Cable Manager No
Mounting Rack Mount
Panel Color Black
Approvals ETL, UL
Net Weight 0 lbs
Gross Weight 2.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved