HPW48RR23
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPW48RR23

Hubbell Enclosures
In stock
Item Number
HPW48RR23
MFG Item Number
HPW48RR23
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HPW48RR23
RACK, RELAY,48in.H,23in.W,24U,BK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HPW48RR23
Item Number HPW48RR23
Manufacturer Hubbell
Family Series Hubbell Enclosures
Max Rack Units 24U
Panel Type Rack Mounting
Nominal Height 48 "
Nominal Width 23 "
Approvals cULus, UL
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 28.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved