HPW84RR19D
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPW84RR19D

Hubbell Enclosures
In stock
Item Number
HPW84RR19D
MFG Item Number
HPW84RR19D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HPW84RR19D
RACK, RELAY,84in.X19in.,45U,6in. DP

Series Information

Specifications

Specifications
Nominal Depth 18 "
Ships Factory Direct No
Manufacturer Part Number HPW84RR19D
Item Number HPW84RR19D
Manufacturer Hubbell
Family Series Hubbell Enclosures
Max Rack Units 45U
Panel Type Rack Mounting
Nominal Height 84 "
Nominal Width 20 "
Approvals cULus
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved