HPW84RR19ML
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPW84RR19ML

Hubbell Enclosures
In stock
Item Number
HPW84RR19ML
MFG Item Number
HPW84RR19ML
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HPW84RR19ML
RACK, RELAY,84in.H,45U,ML

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HPW84RR19ML
Item Number HPW84RR19ML
Manufacturer Hubbell
Family Series Hubbell Enclosures
Max Rack Units 45U
Panel Type Rack Mounting
Nominal Height 84 "
Approvals cULus, UL
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 27.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved