HPW96RR19
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPW96RR19

Hubbell Enclosures
In stock
Item Number
HPW96RR19
MFG Item Number
HPW96RR19
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HPW96RR19
RACK, RELAY,96in.H,51U,BK

Series Information

Specifications

Specifications
Nominal Depth 15 "
Manufacturer Part Number HPW96RR19
Item Number HPW96RR19
Manufacturer Hubbell
Family Series Hubbell Enclosures
Max Rack Units 51U
Panel Type Rack Mounting
Approvals UL
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 33.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved