HPW96RR23
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPW96RR23

Hubbell Enclosures
In stock
Item Number
HPW96RR23
MFG Item Number
HPW96RR23
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HPW96RR23
RACK, RELAY,96in.H,23in.W,51U,BK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HPW96RR23
Item Number HPW96RR23
Manufacturer Hubbell
Family Series Hubbell Enclosures
Max Rack Units 51U
Panel Type Rack Mounting
Nominal Height 96 "
Approvals cULus, UL
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 34.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved