HPWCVFYL8
Hubbell Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPWCVFYL8

Hubbell Cable Ties
In stock
Item Number
HPWCVFYL8
MFG Item Number
HPWCVFYL8
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
HPWCVFYL8
CABLEMGT, FASTENER,VELCRO,8in.,YL,10PK

Series Information

Specifications

Specifications
Height (in) 0.05 "
Width (in) 0.75 "
Ships Factory Direct No
Manufacturer Part Number HPWCVFYL8
Item Number HPWCVFYL8
Manufacturer Hubbell
Family Series Hubbell Cable Ties
Length (In) 8 "
Nominal Length 8 "
Thickness (in) 0.05 "
Tensile Strength (lb) 450 lbs
Max Bundle Diam. (in) 2.5 "
Material Velcro
Color Yellow
Weather Resistant No
Heat Stabilized No
Plenum Rated No
Package Quantity 10
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved