HPWWMR24
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPWWMR24

Hubbell Enclosures
In stock
Item Number
HPWWMR24
MFG Item Number
HPWWMR24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HPWWMR24
RACK, WALL MOUNT,SWING,24in.HX18in.D,12U

Series Information

Specifications

Specifications
Nominal Depth 18 "
Ships Factory Direct No
Manufacturer Part Number HPWWMR24
Item Number HPWWMR24
Manufacturer Hubbell
Family Series Hubbell Enclosures
Max Rack Units 12U
Panel Type Frame
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 29.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved