HPWWMR36
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPWWMR36

Hubbell Enclosures
In stock
Item Number
HPWWMR36
MFG Item Number
HPWWMR36
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HPWWMR36
RACK, WALL MOUNT,SWING,36in.HX18in.D,19U

Series Information

Specifications

Specifications
Nominal Depth 18 "
Ships Factory Direct No
Manufacturer Part Number HPWWMR36
Item Number HPWWMR36
Manufacturer Hubbell
Family Series Hubbell Enclosures
Max Rack Units 19U
Panel Type Frame
Nominal Height 36 "
Nominal Width 21 "
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved