HPWWMR48
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HPWWMR48

Hubbell Enclosures
In stock
Item Number
HPWWMR48
MFG Item Number
HPWWMR48
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HPWWMR48
RACK, WALL MOUNT,SWING,47in.HX18in.D,25U

Series Information

Specifications

Specifications
Nominal Depth 18 "
Ships Factory Direct No
Manufacturer Part Number HPWWMR48
Item Number HPWWMR48
Manufacturer Hubbell
Family Series Hubbell Enclosures
Max Rack Units 26U
Panel Type Frame
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 54.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved