M123LTR
Hubbell Switches, TOGGLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M123LTR

Hubbell Switches, TOGGLE Series
In stock
Item Number
M123LTR
MFG Item Number
M123LTR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TOGGLE Series
Item #
M123LTR
MARINE SWITCH, SPDT ON/OFF/ON, LIT

TOGGLE Series Information

  • Heavy Duty Panel Mount Switches
  • Brass Bat Toggle Style
  • Impact Resistant Thermoplastic Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M123LTR
Item Number M123LTR
Manufacturer Hubbell
Product Series TOGGLE
Family Series Hubbell Switches, TOGGLE Series
Mounting Hole Size (in) 0.48 "
Actuator Length 0.6 "
Actuator Type Bat
Contacts SPDT
Circuit Configuration ON-OFF-ON
Terminal Type Spade (1/4 ")
Rating (A) @ 12 VDC 15 A
Actuator Material Plastic
Actuator Color Black
Illuminated Yes
Lens/Lamp Color Red
Lamp Voltage 12 VDC
Approvals UL
Net Weight 0 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved