M223SP
Hubbell Switches, TOGGLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M223SP

Hubbell Switches, TOGGLE Series
In stock
Item Number
M223SP
MFG Item Number
M223SP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TOGGLE Series
Item #
M223SP
MARINE SWITCH, DPDT ON/OFF/ON

TOGGLE Series Information

  • Heavy Duty Panel Mount Switches
  • Brass Bat Toggle Style
  • Impact Resistant Thermoplastic Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M223SP
Item Number M223SP
Manufacturer Hubbell
Product Series TOGGLE
Family Series Hubbell Switches, TOGGLE Series
Mounting Hole Size (in) 0.48 "
Actuator Length 0.67 "
Actuator Type Duckbill
Contacts DPDT
Circuit Configuration ON-OFF-ON
Terminal Type Spade (1/4 ")
Rating (A) @ 12 VDC 15 A
Actuator Material Plastic
Actuator Color Black
Illuminated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved