NP147I
Hubbell Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NP147I

Hubbell Electrical Box Covers
In stock
Item Number
NP147I
MFG Item Number
NP147I
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
NP147I
WALLPLATE, 2-G, 1) 1.40in. OPN 1)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NP147I
Item Number NP147I
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Composition Non-Metallic
Material Nylon
Number of Gangs 2
Cover Type Receptacle, Blank
Cover Details (1) 1.41 in Hole, (1) Blank
Cover Features Flat
Color Ivory
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved