The store will not work correctly when cookies are disabled.
P155EB
Hubbell Remote Access Interfaces
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Remote Access Interfaces, Series
IE, NEMA 12/4,CAT5E,15A 125V,3A
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P155EB |
Item Number |
P155EB |
Manufacturer |
Hubbell |
Family Series |
Hubbell Remote Access Interfaces |
Number of Outlets |
(1) 120 V Receptacle |
Number of Connectors |
RJ45 |
Outlet Current Rating |
15 A |
GFCI |
No |
Circuit Breaker |
Yes |
Breaker Current Rating |
3 A |
Housing Material |
Aluminum |
NEMA Rating |
NEMA 4, NEMA 12 |
Net Weight |
0 lbs |
Gross Weight |
0.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved