PB3BC10
Hubbell Raceways, Base Trak Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PB3BC10

Hubbell Raceways, Base Trak Series
In stock
Item Number
PB3BC10
MFG Item Number
PB3BC10
PB3BC10 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, Base Trak Series
Item #
PB3BC10
BASETRAK, BASE AND COVER, 10ft.

Base Trak Series Information

  • Non‑Metallic Raceway, Device Boxes and Fittings
  • UL Listed and CSA Certified
  • Office White Color

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PB3BC10
Item Number PB3BC10
Manufacturer Hubbell
Product Series Base Trak
Family Series Hubbell Raceways, Base Trak Series
Cover Raceway with Cover
Length 10 '
Material Non-Metallic
Nominal Height 1.63 "
Nominal Width 4.5 "
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved