PR205E
Hubbell Remote Access Interfaces
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PR205E

Hubbell Remote Access Interfaces
In stock
Item Number
PR205E
MFG Item Number
PR205E
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, Series
Item #
PR205E
IE, NEMA 12/4, CAT5E ETHERNET, 20A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PR205E
Item Number PR205E
Manufacturer Hubbell
Family Series Hubbell Remote Access Interfaces
Number of Outlets (2) 120 V Receptacles
Number of Connectors RJ45
Outlet Current Rating 20 A
GFCI Yes
Circuit Breaker No
Housing Material Aluminum
Net Weight 0 lbs
Gross Weight 1.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved