PROTRK1225Y
Hubbell Cable Protectors, ProTrak Systems Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PROTRK1225Y

Hubbell Cable Protectors, ProTrak Systems Series
In stock
Item Number
PROTRK1225Y
MFG Item Number
PROTRK1225Y
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Protectors, ProTrak Systems Series
Item #
PROTRK1225Y
PROTRAK,H/CVR, SGL 2.25in. WIDE CHL,

ProTrak Systems Series Information

  • High density polyurethane construction supports heavy loads and is weather resistant
  • Modular interlocking design for easy installation,breakdown and storage
  • Safety surface pattern reduces slippingand skidding
  • High visibility safety yellow and black

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PROTRK1225Y
Item Number PROTRK1225Y
Manufacturer Hubbell
Product Series ProTrak Systems
Family Series Hubbell Cable Protectors, ProTrak Systems Series
Length 36 "
Channel Height 0.75 "
Channel Width 2.25 "
Height 1.25 "
Width 10.81 "
Material Polyurthane
Max Load per Tire 13,000 lbs @ 70 °F
Max Load per Axel 26,000 lbs @ 70 °F
Net Weight 7.8 lbs
Gross Weight 9.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved