PT7FSD
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PT7FSD

Hubbell Plugs & Receptacles
In stock
Item Number
PT7FSD
MFG Item Number
PT7FSD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
PT7FSD
THRU-FLOOR FITTING, 3in. FLUSH FRPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PT7FSD
Item Number PT7FSD
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Unit Type Two-Piece
Fitting Type Flush
Feed-Through Diameter (2) 1/2 "
Data Jack Type None
Cover Composition Metallic
Color Gray
Fire-Rated Yes
Junction Box Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 2.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved