The store will not work correctly when cookies are disabled.
RL152
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CLEAT-SOCKET, 660W 250V, MEDIUM,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RL152 |
Item Number |
RL152 |
Manufacturer |
Hubbell |
Family Series |
Hubbell Light Fixtures |
Lamp Included |
No |
Voltage |
250 VAC |
Style |
Socket |
Fixture Material |
Porcelain |
Lamp Type |
Incandescent |
Power |
660 W |
Equivalent Power |
660 W |
Mounting |
Surface |
Lamp Base |
Medium |
Nominal Voltage |
240 VAC |
Approvals |
cULus |
Net Weight |
0 lbs |
Gross Weight |
0.15 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved