RL200
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL200

Hubbell Light Fixtures
In stock
Item Number
RL200
MFG Item Number
RL200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL200
ADAPT, 5-15R TO LAMP, 15A 125V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL200
Item Number RL200
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 125 VAC
Style Globe
Lamp Type Incandescent
Power 660 W
Equivalent Power 660 W
Mounting 2 Prong Plug
Lamp Base Medium
Nominal Voltage 120 VAC
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved