RL202
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL202

Hubbell Light Fixtures
In stock
Item Number
RL202
MFG Item Number
RL202
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL202
ADAPT, LAMP TO LAMP, 2 OUTLET,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL202
Item Number RL202
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 125 VAC
Style Globe
Lamp Type Incandescent
Power 660 W
Equivalent Power 660 W
Mounting Medium Base Extension
Lamp Base Medium
Nominal Voltage 120 VAC
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved