RL306
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL306

Hubbell Light Fixtures
In stock
Item Number
RL306
MFG Item Number
RL306
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL306
FL LAMPHLDR, SLIDE ON, HO, FIXED, 2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL306
Item Number RL306
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 600 VAC
Style Fixed
Lamp Type Fluorescent
Power 660 W
Equivalent Power 660 W
Mounting Pedestal
Lamp Base Recessed Double Contact
Nominal Voltage 600 VAC
Approvals CSA, cULus
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved