RL311
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL311

Hubbell Light Fixtures
In stock
Item Number
RL311
MFG Item Number
RL311
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL311
FL LAMPHLDR, SLIDE ON, 1PIN, FIXED,

Series Information

Specifications

Specifications
Manufacturer Part Number RL311
Item Number RL311
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 600 VAC
Style Fixed
Lamp Type Fluorescent
Power 660 W
Equivalent Power 660 W
Mounting Slide-On, Snap-In
Nominal Voltage 600 VAC
Approvals UL
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved