RL325A
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL325A

Hubbell Light Fixtures
In stock
Item Number
RL325A
MFG Item Number
RL325A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL325A
FL LAMPHLDR,BIPIN, LOWPRO,4WIRE

Series Information

Specifications

Specifications
Manufacturer Part Number RL325A
Item Number RL325A
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 600 VAC
Style 4-Wire
Lamp Type Fluorescent
Power 660 W
Equivalent Power 660 W
Mounting Slide-On
Lamp Base Medium
Nominal Voltage 600 VAC
Approvals UL
Net Weight 0 lbs
Gross Weight 20 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved