RL325B
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL325B

Hubbell Light Fixtures
In stock
Item Number
RL325B
MFG Item Number
RL325B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL325B
FL LAMPHLDR,BIPIN, LOWPRO,2WIRE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL325B
Item Number RL325B
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 600 VAC
Style 2-Wire
Lamp Type Fluorescent
Power 660 W
Equivalent Power 660 W
Mounting Slide-On
Lamp Base Medium
Nominal Voltage 600 VAC
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved