RL357
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL357

Hubbell Light Fixtures
In stock
Item Number
RL357
MFG Item Number
RL357
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL357
FL LPHLDR HO SLIDE-ON TALL, FIXED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL357
Item Number RL357
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 600 VAC
Style Fixed
Lamp Type Fluorescent
Power 660 W
Equivalent Power 660 W
Mounting Slide-On, Snap-In
Nominal Voltage 600 VAC
Approvals CSA, cULus
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved