RL3742
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL3742

Hubbell Light Fixtures
In stock
Item Number
RL3742
MFG Item Number
RL3742
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL3742
LAMPHLDR, MED, 1000W 250V, PREFOCUS,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL3742
Item Number RL3742
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 250 VAC
Style Socket
Lamp Type Incandescent
Power 1,200 W
Equivalent Power 1,200 W
Mounting Screw
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cULus
Net Weight 0.3 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved