RL413HSM
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL413HSM

Hubbell Light Fixtures
In stock
Item Number
RL413HSM
MFG Item Number
RL413HSM
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL413HSM
CMPT FL LPHLDR 13W G23X HORZ SCREW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL413HSM
Item Number RL413HSM
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 600 VAC
Style Compact Fluorescent
Lamp Type Fluorescent
Power 75 W
Equivalent Power 75 W
Mounting Screw
Lamp Base GX23
Nominal Voltage 600 VAC
Approvals CSA, cULus
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved