RL42G11H9
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL42G11H9

Hubbell Light Fixtures
In stock
Item Number
RL42G11H9
MFG Item Number
RL42G11H9
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL42G11H9
CMPT FL LPHLDR18-55W 2G11 90DEGHORZ

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL42G11H9
Item Number RL42G11H9
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 600 VAC
Style Compact Fluorescent
Lamp Type Fluorescent
Power 75 W
Equivalent Power 75 W
Mounting Snap-In
Lamp Base 2G11
Nominal Voltage 600 VAC
Approvals CSA, cULus
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved