RL8804
Hubbell Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL8804

Hubbell Light Fixtures
In stock
Item Number
RL8804
MFG Item Number
RL8804
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL8804
LAMPHLDR, 600W 250V, KLESS, 4 TERM,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL8804
Item Number RL8804
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Lamp Included No
Voltage 250 VAC
Style Globe
Fixture Material Porcelain
Lamp Type Incandescent
Power 660 W
Equivalent Power 660 W
Mounting Ceiling, Screw
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cULus
Net Weight 0.66 lbs
Gross Weight 0.735 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved