RW51020
Hubbell Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RW51020

Hubbell Electrical Box Covers
In stock
Item Number
RW51020
MFG Item Number
RW51020
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
RW51020
WP COVER, 1G HORZ, 1) RECT OPG, GRAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RW51020
Item Number RW51020
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Composition Metallic
Material Zinc
Number of Gangs 1
Cover Type Weatherproof - Duplex Receptacle
Cover Details (1) Duplex Receptacle
Cover Features Flip Lid
Color Gray
Approvals CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved