S1PT3IMALJ
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S1PT3IMALJ

Hubbell Plugs & Receptacles
In stock
Item Number
S1PT3IMALJ
MFG Item Number
S1PT3IMALJ
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
S1PT3IMALJ
FRPT, 1 PC, 3U ISTA + 20A S1, AL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S1PT3IMALJ
Item Number S1PT3IMALJ
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Unit Type One-Piece Modular
Data Jack Type None
Current Rating 20 A
Cover Composition Metallic
Color Silver
Fire-Rated Yes
Junction Box Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 6.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved