The store will not work correctly when cookies are disabled.
SA82
Hubbell Electrical Box Covers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Series
WALLPLATE 2-G, 2 DUP OPENING, ALUM
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SA82 |
Item Number |
SA82 |
Manufacturer |
Hubbell |
Family Series |
Hubbell Electrical Box Covers |
Composition |
Metallic |
Material |
Aluminum |
Number of Gangs |
2 |
Cover Type |
Duplex Face Plate |
Cover Details |
(2) Duplex Receptacles |
Cover Features |
Flat |
Color |
Gray |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved