The store will not work correctly when cookies are disabled.
SCSB0M2
Hubbell Power Centers, Class L Spider II Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Centers, Class L Spider II Series
SPIDER II BOX, 60A CLASS L S/B, GRN
Class L Spider II Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SCSB0M2 |
Item Number |
SCSB0M2 |
Manufacturer |
Hubbell |
Product Series |
Class L Spider II |
Family Series |
Hubbell Power Centers, Class L Spider II Series |
Input Voltage |
120 VAC, 208 VAC |
Output Voltage |
120 VAC, 208 VAC |
Phase |
3 |
Output Receptacles |
(6) 20A Straight Blade, (2) 60A Class L |
Current Rating |
60 A |
Receptacle Details |
(6) HBL53R61 GFCI Receptacles |
Inlet Type |
Class L |
Flip Cover |
Yes |
Overload Protection |
Yes |
NEMA Rating |
NEMA 3R |
Approvals |
CSA, cUL, UL |
Net Weight |
0 lbs |
Gross Weight |
51.4 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved