SF35110BK
Hubbell Jacks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF35110BK

Hubbell Jacks
In stock
Item Number
SF35110BK
MFG Item Number
SF35110BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Jacks, Series
Item #
SF35110BK
SNAP-FIT, 3.5MM,FEMALE,110,BK

Series Information

Specifications

Specifications
Manufacturer Part Number SF35110BK
Item Number SF35110BK
Manufacturer Hubbell
Family Series Hubbell Jacks
Style Keystone Connector
Color Black
Features 110-Type Termination
Type 3.5mm Stereo Audio
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved