SF35FFOW
Hubbell Jacks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF35FFOW

Hubbell Jacks
In stock
Item Number
SF35FFOW
MFG Item Number
SF35FFOW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Jacks, Series
Item #
SF35FFOW
SNAP-FIT, KEYSTONE,3.5MM STEREO,F/F,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SF35FFOW
Item Number SF35FFOW
Manufacturer Hubbell
Family Series Hubbell Jacks
Style Keystone Pass-Through Coupler
Color Office White
Type 3.5mm Stereo Audio
Net Weight 0 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved