SF35GFFW
Hubbell Jacks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF35GFFW

Hubbell Jacks
In stock
Item Number
SF35GFFW
MFG Item Number
SF35GFFW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Jacks, Series
Item #
SF35GFFW
SNAP-FIT, KEYSTONE,3.5MM,F/F,GOLD,WH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SF35GFFW
Item Number SF35GFFW
Manufacturer Hubbell
Family Series Hubbell Jacks
Style Keystone Pass-Through Coupler
Color White
Type 3.5mm Stereo Audio
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved