SNAP1203ILBKNA
Hubbell Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SNAP1203ILBKNA

Hubbell Switches
In stock
Item Number
SNAP1203ILBKNA
MFG Item Number
SNAP1203ILBKNA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
SNAP1203ILBKNA
SWITCH,SNAP,3W,ILLUM,15A120/277V,BK,

Series Information

Specifications

Specifications
Manufacturer Part Number SNAP1203ILBKNA
Item Number SNAP1203ILBKNA
Manufacturer Hubbell
Family Series Hubbell Switches
Grade Heavy Duty
Switch Configuration Three Way
Voltage 120 VAC, 277 VAC
Current 15 A
Face Color Blue
HP @ 120 VAC 1/2 hp
HP @ 240 VAC 2 hp
Operator Toggle
Operator Color Black
Illuminated Yes
Locking No
Temperature -40-167 °F
Wiring Snap Connector
Mounting Screw Type Thread Cleaning Captive
Approvals CSA, UL
Net Weight 0.105 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved