The store will not work correctly when cookies are disabled.
SS725
Hubbell Electrical Box Covers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Series
WALLPLATE, 1-G, 1.70in., SS
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SS725 |
Item Number |
SS725 |
Manufacturer |
Hubbell |
Family Series |
Hubbell Electrical Box Covers |
Composition |
Metallic |
Material |
Steel |
Number of Gangs |
1 |
Cover Type |
Receptacle |
Cover Details |
(1) 1.70 in Hole |
Cover Features |
Flat |
Color |
Gray |
Approvals |
CSA, UL |
Net Weight |
0.105 lbs |
Gross Weight |
0.11 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved