TW25F2
Hubbell Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TW25F2

Hubbell Temporary Lighting
In stock
Item Number
TW25F2
MFG Item Number
TW25F2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
TW25F2
SPIDERII WORKLIGHT, L5-15P PLUG, 25ft.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TW25F2
Item Number TW25F2
Manufacturer Hubbell
Family Series Hubbell Temporary Lighting
Operating Voltage 125 V
Cord Type 16/3 SJEOW
Color Yellow
Reflector No
Switch No
Overall Cord Length 25 '
Bulb Type Fluorescent
Light Output 825 Lumens
Lamp Wattage 13 W
Swivel Hook No
Ballast Location Handle
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 3.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved