TWLV20F
Hubbell Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TWLV20F

Hubbell Temporary Lighting
In stock
Item Number
TWLV20F
MFG Item Number
TWLV20F
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
TWLV20F
SPIDERII FLUOR WORKLIGHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TWLV20F
Item Number TWLV20F
Manufacturer Hubbell
Family Series Hubbell Temporary Lighting
Operating Voltage 12 V
Color Yellow
Reflector No
Switch No
Overall Cord Length 20 '
Bulb Type Fluorescent
Swivel Hook No
Ballast Location Handle
Nominal Voltage 12 V
Net Weight 0 lbs
Gross Weight 2.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved