YC306250
Hubbell Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YC306250

Hubbell Wire & Cable
In stock
Item Number
YC306250
MFG Item Number
YC306250
This item cannot be canceled or returned
YC306250 is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
YC306250
MARINE POWER CABLE, 6/3 STO, 250ft.,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YC306250
Item Number YC306250
Manufacturer Hubbell
Family Series Hubbell Wire & Cable
Number of Conductors 3
Wire Gauge 6 AWG
Jacket Color Yellow
Voltage Rating 125 V
Current Rating 50 A
Insulation Material PVC
Length 250 '
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.672 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved