ABD3BN-B
IDEC Switches, TWTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABD3BN-B

IDEC Switches, TWTD Series
In stock
Item Number
ABD3BN-B
MFG Item Number
ABD3BN-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TWTD Series
Item #
ABD3BN-B
Button, Blk, 40mm Mushroom

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABD3BN-B
Item Number ABD3BN-B
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Type Pushbutton
Shape Mushroom
Color Black
Approvals CCC, CE, CSA, UL
RoHS No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved