ABW3B-R
IDEC Switches, TW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABW3B-R

IDEC Switches, TW Series
In stock
Item Number
ABW3B-R
MFG Item Number
ABW3B-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TW Series
Item #
ABW3B-R
PUSHBUTTON HEAD, 29mm MUSH, RED

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABW3B-R
Item Number ABW3B-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
RoHS No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved